L-key with T-handle Hexagon brilliant nickel-plated 12.0 mm x 238 mm

Article no.: 00937
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 00937
EAN / GTIN 4010995009373
Manufacturer number 00937
L-Number L60070 848

Description

Description:

  • Application: For high torque transfer with minimal effort.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.
  • Overlength with reinforced blade.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 12
  • Handle diameter (mm): 38
  • Overall length (mm): 238
  • Handle width (T-handle) (mm): 120
  • Length T-handle blade (mm): 200
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart