IMICRO ANALOG 7-8IN

Article no.: 00882704
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 00882704
EAN / GTIN 7630041122947
Manufacturer number 00882704

Description

Version:

  • Measuring range [in]: 7 ÷ 8
  • Max. permitted errors [in]: .0005
  • Repeatability limit [in]: .0005
  • Resolution [in]: .0005

Description:

Analogue internal micrometer IMICRO, 7.000-8.000 in

Feature:

  • Measuring faces: Tungsten carbide tipped
  • Included in delivery: Micrometer; Measurement report; Declaration of conformity

Standard:

DIN 863 T4 / NF E 11-099

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart