IMICRO ANALOG 2-2.4IN

Article no.: 00881902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 00881902
    EAN / GTIN 7630041122855
    Manufacturer number 00881902

    Description

    Version:

    • Measuring range [in]: 2 ÷ 2.4
    • Max. permitted errors [in]: .0002
    • Repeatability limit [in]: .0002
    • Resolution [in]: .0002
    • Dimension A [mm]: 11
    • Dimension A [in]: .43
    • Dimension B [mm]: 12
    • Dimension B [in]: .47
    • Dimension C [mm]: 84
    • Dimension C [in]: 3.30

    Description:

    Analogue internal micrometer IMICRO, 2.000-2.400 in

    Feature:

    • Measuring faces: Hardened steel
    • Included in delivery: Micrometer; Measurement report; Declaration of conformity

    Standard:

    DIN 863 T4 / NF E 11-099

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart