CENTER DEV IMICRO 100-200

Article no.: 00862601
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 00862601
EAN / GTIN 7630041108804
Manufacturer number 00862601
L-Number L41140 390

Description

Version:

  • Application range [mm]: 100 ÷ 200
  • Application range [in]: 3.937 ÷ 7.874
  • Dimensions [mm]: 200
  • Dimensions [in]:

Description:

Centering device for IMICRO with application range of 100 ÷ 200 mm.
Centering device for IMICRO 100-200 mm, 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart