EXTENS IMICRO 100-300MM L1000

Article no.: 00842602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 00842602
EAN / GTIN 7630041108668
Manufacturer number 00842602
L-Number L41140 388

Description

Version:

  • Application range [mm]: 100 ÷ 300
  • Dimensions [mm]: 1000
  • Dimensions [in]: 52

Description:

Extension for IMICRO 100-300 mm, 1000 mm
IMICRO depth extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart