EXTENS IMICRO 40-100MM L1000

Article no.: 00841802
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 00841802
EAN / GTIN 7630041108637
Manufacturer number 00841802
L-Number L41140 416

Description

Version:

  • Application range [mm]: 40 ÷ 100
  • Dimensions [mm]: 1000
  • Dimensions [in]: 52

Description:

IMICRO depth extension
Extension for IMICRO 40-100 mm, 1000 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart