Screwdriver SoftFinish® Phillips with hexagonal blade and hexagon head PH3 x 150 mm

Article no.: 00766
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand saw

Identification numbers & Classifications

Article number 00766
EAN / GTIN 4010995007669
Manufacturer number 00766
L-Number L60070 969

Description

Description:

  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy loosening of tight screws thanks to hex bolster for spanners.
  • Application: Particularly suitable for dry applications.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.
  • Material: Chrome-vanadium-molybdenum steel, matt chrome-plated

Feature:

  • Tool for electrics: No
  • Hexagon head: 13
  • Self service - packing: No
  • ESD article: No
  • Phillips 1: PH3
  • Diameter Hex blade (mm): 8
  • Handle diameter (mm): 41
  • Overall length (mm): 268
  • Visible blade length (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart