PROBE HOLDER D6 L19,17

Article no.: 00760255
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 00760255
    EAN / GTIN 7630041144154
    Manufacturer number 00760255

    Description

    Version:

    • Execution: Radial
    • Fixing [mm]: Ø 6
    • H [mm]: 19,17
    • Particular characteristics: For inserts M1,4 (2) and M2,5 (3)

    Description:

    Measuring insert holder ø 6 mm, radial, L = 19.17 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart