PROBE HOLDER D14,5 H67,5

Article no.: 00760223
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 00760223
    EAN / GTIN 7630041107944
    Manufacturer number 00760223
    L-Number L40620 251

    Description

    Version:

    • Fixing [mm]: Ø 14,5
    • H [mm]: 67.5
    • Particular characteristics: For inserts with Ø 8 mm

    Description:

    Probe insert holder for probe Ø8mm
    Probe holder Ø 14,5, H = 67,5 mm, for probes with Ø 8 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart