ACCESSORIES SET 9 ELEMENTS

Article no.: 00760186
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 9
Type of product Contact point

Identification numbers & Classifications

Article number 00760186
EAN / GTIN 7630041107746
Manufacturer number 00760186

Description

Version:

  • Particular characteristics: To be used with the TESA µ-HITE range

Description:

Set 9 elements
Kit 9 elements

Suitable for:

TESA µ-HITE.

Supplied with:

  • Messeinsatzhalter für versetzte Messungen 1, TESA Nr. 00760187, für Taststab (0° und 8°).
  • Taststab, 8° angewinkelt, TESA Nr. 00760178, gehärteter Stahl.
  • Zylindrischer Taststab,TESA Nr. 00760179, Hartmetall.
  • Messeinsatz mit Kugel,⌀ 0,9 mm, TESA Nr. 00760180, gehärtete Stahlkugel, Halterung M3.
  • Messeinsatz mit Kugel,⌀ 1,9 mm, TESA Nr. 00760181, gehärtete Stahlkugel, Halterung M3.
  • Messeinsatz mit Kugel,⌀ 2,9 mm, TESA Nr. 00760182, gehärtete Stahlkugel, Halterung M3.
  • Messeinsatz mit Messkegel, ⌀ 8 mm, TESA Nr. 00760183, gehärteter Stahl, Halterung M3.
  • Verlängerung 20 mm, TESA Nr. 00760184, für M3-Einsatz, Halterung M3,
  • Verlängerung 20 mm, TESA Nr. 00760185, für M2,5-Einsatz, Halterung M3,

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart