CONE TIP M3 ST D8 L28

Article no.: 00760183
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 00760183
EAN / GTIN 7630041107715
Manufacturer number 00760183
L-Number L40620 517

Description

Version:

  • Material: Steel
  • Fixing [mm]: M3
  • Diameter [mm]: 8
  • Probe length [mm]: 28

Description:

Cone-shaped insert M3, steel, Ø 8 mm, L = 28 mm
Cone-shaped probe, steel, Ø8mm, L28mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart