BALLTIP M3 ST D0,9 L26,6

Article no.: 00760180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 00760180
    EAN / GTIN 7630041107685
    Manufacturer number 00760180
    L-Number L41140 272

    Description

    Version:

    • Material: Steel
    • Fixing [mm]: M3
    • Diameter [mm]: 0,9
    • Probe length [mm]: 26,6
    • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

    Description:

    Ball tip probe, steel, Ø0.9mm
    Ball tip insert M3, steel, Ø 0,9 mm, L = 26,6 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart