MU-HITE RETROFIT KIT

Article no.: 00730504
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 00730504
EAN / GTIN 7630041144345
Manufacturer number 00730504
L-Number L41150 18

Description

Version:

  • Particular characteristics: The metrological specifications are valid only for the measuring head and not for the complete system.; When measuring with an offset insert, it must be positioned along the axis of the head.

Description:

Retrofit kit for former μ-HITE

Feature:

  • Resolution: 0,001 / 0,0001 mm; .0001 / .00005 in
  • Zero: Fixed
  • Coefficient of linear expansion: 11,5 x 10-6 K-1
  • Material: Table: granit; Pole: hardened steel; Measuring head support: cast iron
  • Dimensions: Granite: 200 x 300 x 50 mm; Pole: Ø 50 x 300 mm
  • Degree of protection: Measuring head: IP50
  • Panel: Screen: colour, touch, 84 x 152 mm; Keyboard: backlit
  • Weight: Table + pole + support: 16,2 kg; Panel + box: 1,5 kg; Measuring head: 2,5 kg
  • Data output: TLC, USB
  • Functions:
  • Max. displacement speed: Fast displacement: 10, 20, 30, 40 mm/s; Probing: 5, 10 mm/s
  • Measuring force: 1,0 ± 0,2 N; 0,6 ± 0,2 N
  • Included in delivery: SCS calibration certificate; Declaration of conformity
  • Execution: Motorised
  • Certification: TLC-BLE transmitter certified for countries/regions: DE, AT, BE, BG, CA, CN, CY, KR, HR, DK, ES, EE, US, FI, FR, GR, HU, IN, IE, IS, IT, JP, LV, LI, LT, LU, MT, NL, NO, PL, PT, CZ, RO, GB, SK, SI, SE, CH, TW, TR

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart