µ-HITE 1 set

Article no.: 00730503P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Height gauge

Identification numbers & Classifications

Article number 00730503P1
EAN / GTIN 7630041162608
Manufacturer number 00730503P1

Description

Description:

Standard: factory standard
Application range: 160 mm
Resolution: 0,001 mm / 0,0001 mm / .0001 / .00005 in
Zero: fixed
Execution: motorised
Table: granit
Pole: hardened steel
Measuring head support: cast iron
Granite: 200 x 300 x 50 mm
Pole: Ø 50 x 300 mm
Screen: colour, touch, 84 x 152 mm
Keyboard: backlit
Data output: TLC, USB

Max. perm. errors:
Axial: 1 µm
Offset: 2 µm

Repeatability :
Axial: 0,5 µm
Offset: 1 µm

Max. displacement speed:
Fast displacement: 10, 20, 30, 40 mm/s
Probing: 5, 10 mm/s

Measuring force:
1,0 ± 0,2 N
0,6 ± 0,2 N

Included in delivery:
µ-HITE
SCS calibration certificate
Footswitch, Jack, 1,8 m
TLC-BLE Bluetooth® emitter set

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart