CONE TIP D6 ST D22 L140

Article no.: 0071684819
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 0071684819
    EAN / GTIN 7630041118582
    Manufacturer number 0071684819

    Description

    Version:

    • Material: Steel
    • Fixing [mm]: Ø 8
    • Diameter [mm]: 22
    • Probe length [mm]: 140

    Description:

    Cone-shaped probe, stee,l Ø22mm, L140mm
    Cone-shaped insert Ø 6, steel, Ø 22 mm, L = 140 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart