BALLTIP D8 ST D1 L80

Article no.: 0071684818
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 0071684818
Copy
EAN / GTIN 7630041118575
Copy
Manufacturer number 0071684818
Copy
L-Number L41140 378
Copy

Description

Version:

  • Material: Steel
  • Fixing [mm]: Ø 8
  • Diameter [mm]: 1
  • Probe length [mm]: 80

Description:

Ball tip insert Ø 8, steel, Ø 1 mm, L = 80 mm, adjustable shank for depth measurement
Ball tip probe, steel, Ø1mm, adjustable shank for depth measurement

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart