BALLTIP D8 TC D6 L93

Article no.: 0071684816
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 0071684816
    EAN / GTIN 7630041118551
    Manufacturer number 0071684816
    L-Number L40620 253

    Description

    Version:

    • Material: Tungsten carbide
    • Fixing [mm]: Ø 8
    • Diameter [mm]: 6
    • Probe length [mm]: 93

    Description:

    Ball tip probe, h tungsten carbide, Ø6mm
    Ball tip insert Ø 8, tungsten carbide, Ø 6 mm, L = 93 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart