BALLTIP D8 TC D4 L71

Article no.: 0071684815
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 0071684815
EAN / GTIN 7630041118544
Manufacturer number 0071684815
L-Number L41140 393

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: Ø 8
  • Diameter [mm]: 4
  • Probe length [mm]: 71

Description:

Ball tip insert Ø 8, tungsten carbide, Ø 4 mm, L = 71 mm
Ball tip probe, tungsten carbide, Ø4mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart