Interchangeable blade SYSTEM 6 Slotted, Phillips 6.0 mm, PH2, 150 mm

Article no.: 00666
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
Price for 5 Piece: 35.90 £
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 00666
Copy
EAN / GTIN 4010995006662
Copy
Manufacturer number 00666
Copy
L-Number L60070 568
Copy
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Blade: High quality CVM steel, through hardened.
  • Blade: Titansilber, gelaserte Abtriebsgrößen.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (mm): 6
  • Cutting strength 1 (mm): 1
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 6
  • Phillips 1: PH2
  • Overall length (mm): 150
  • with battery / rechargeable battery: No

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart