Interchangeable blade SYSTEM 4 TORX® T7, T9, 120 mm

Article no.: 00598
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 00598
EAN / GTIN 4010995005986
Manufacturer number 00598
L-Number L60070 2654

Description

Description:

  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
  • Blade: Colour-coded Wiha ChromTop® tips.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (mm): 4
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T7
  • TORX® 2: T9
  • Overall length (mm): 120
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart