Interchangeable blade SYSTEM 4 hexagonal ball point 2.5 mm, 2.5 mm, 120 mm

Article no.: 00585
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 00585
EAN / GTIN 4010995005856
Manufacturer number 00585
L-Number L60070 3010

Description

Description:

  • Extra: The ball end enables the user to work at angles up to 25°
  • Footnote: With ball end Blade: High quality chrome-vanadium-molybdenum steel, through hardened, black-finish
  • Blade: Colour-coded Wiha ChromTop® tips

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart