Removable bridge, 260 mm, for vernier depth caliper ≥ 300 mm

Article no.: 00560109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measurement head

Identification numbers & Classifications

Article number 00560109
EAN / GTIN 7630041148282
Manufacturer number 00560109
L-Number L40620 1553

Description

Version:

Maximum permitted errors:
± 0,005 mm
Dimension A [mm]: 260
Dimension B [mm]: 8
Dimension C [mm]: 17

Description:

Removable bridge for vernier depth caliper, 260 mm

Supplied with:

Fixing system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart