SET MIC EASY+TWIN-CAL IP67+ACC

Article no.: 00531004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Type of product: Measuring tool set
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Measuring tool set

    Identification numbers & Classifications

    Article number 00531004
    EAN / GTIN 7630041106718
    Manufacturer number 00531004
    L-Number L40620 716

    Description

    Description:

    Instrument set TESA DUO-SET 13
    Set MICROMASTER IP54 (0÷30 mm) + TWIN-CAL IP67 (150 mm) + base

    Feature:

    • Battery type: CR2032 button battery

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart