Workshop vernier caliper, with external jaws, 200 mm, 0,05, mm-in

Article no.: 00530702
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
Graduation 0.05 mm
Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 00530702
EAN / GTIN 7630041147872
Manufacturer number 00530702
L-Number L41140 662

Description

Version:

Maximum permitted errors:
L = length in mm
For 0,02 resolution:
0 < L ≤ 250: ± 30 µm
250 < L ≤ 400: ± 40 µm
400 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 300: ± 50 µm
300 < L ≤ 400: ± 60 µm
400 < L ≤ 500: ± 70 µm
Dimension A [mm]: 60
Dimension B [mm]: 5
Dimension C [mm]: 30
Dimension D [mm]: 3,5
Dimension E [mm]: 17

Description:

Workshop vernier caliper, with external jaws, 200 mm, 0,05, mm-in

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: With or without fine adjustment; Locking screw
  • Measuring range [mm]: 0 ÷ 200
  • Measuring range [in]: 0 ÷ 8
  • Resolution [mm]: 0,05
  • Resolution [in]: 1/128
  • Fine adjustment: Without

Standard:

ISO 13385-1:2019

Supplied with:

Measurement report; Declaration of conformity

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart