Digital depth caliper, 1 fixed hook, 500 mm, 0,01, mm

Article no.: 00530446
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Depth gauge

Identification numbers & Classifications

Article number 00530446
EAN / GTIN 7630041106534
Manufacturer number 00530446
L-Number L41140 221

Description

Version:

Maximum permitted errors:
L = length in mm
0 < L ≤ 100: ± 20 µm
100 < L ≤ 500: ± 30 µm
Dimension A [mm]: 150
Dimension B [mm]: 8,5
Dimension C [mm]: 4
Dimension D [mm]: 15
Dimension a [mm]: 15,5
Dimension b [mm]: 10

Description:

Digital depth caliper, 1 fixed hook, 500 mm, 0,01, mm
Digital depth caliper TWIN-CAL IP67 with one fixed measuring jaw

Feature:

  • Material: Stainless steel
  • Degree of protection: IP67
  • Display: LCD, 11 mm
  • Power supply: CR2032 button battery
  • Data outputs: TLC
  • Functions: Stand-by after 10 min; ABS or DIFF mode; Low battery indicator
  • Autonomy: 12 hours
  • Units: mm / in
  • Characteristics: Locking screw
  • Certification: TLC-BLE transmitter certified for countries/regions:
    DE, AT, BE, BG, CA, CN, CY, KR, HR, DK, ES, EE, US, FI, FR, GR, HU, IN, IE, IS, IT, JP, LV, LI, LT, LU, MT, NL, NO, PL, PT, CZ, RO, GB, SK, SI, SE, CH, TW, TR
  • Measuring range [mm]: 0 ÷ 500
  • Measuring range [in]: 0 ÷ 20
  • Data output: TLC
  • Number of hook(s): 1

Standard:

ISO 13385-2:2019

Supplied with:

Battery (1x); Measuring report; Declaration of conformity

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart