Universal digital caliper, 150 mm, TWIN-CAL IP67, round rod, with thumb roller

Article no.: 00530321
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Universal calipers

Identification numbers & Classifications

Article number 00530321
EAN / GTIN 7630041106305
Manufacturer number 00530321
L-Number L40620 5

Description

Version:

Maximum permitted errors:
L = length in mm
0 < L ≤ 100: ± 20 µm
100 < L ≤ 300: ± 30 µm
Dimension A [mm]: 40
Dimension B [mm]: 16
Dimension C [mm]: Ø 1,6
Dimension D [mm]: 3,2
Dimension E [mm]: 15,5

Description:

Universal digital caliper, 150 mm, TWIN-CAL IP67
TWIN-CAL IP67 standard electronic caliper

Feature:

  • Material: Stainless steel
  • Degree of protection: IP67 or IP40
  • Display: LCD, 11 mm
  • Power supply: CR2032 button battery
  • Data outputs: With or without TLC port
  • Functions: Stand-by after 10 min; ABS or DIFF mode; Low battery indicator
  • Autonomy: 12 hours
  • Units: mm / in
  • Characteristics: Locking screw
  • Certification: TLC-BLE transmitter certified for countries/regions:
    DE, AT, BE, BG, CA, CN, CY, KR, HR, DK, ES, EE, US, FI, FR, GR, HU, IN, IE, IS, IT, JP, LV, LI, LT, LU, MT, NL, NO, PL, PT, CZ, RO, GB, SK, SI, SE, CH, TW, TR
  • Measuring range [mm]: 0 ÷ 150
  • Measuring range [in]: 0 ÷ 6
  • Thumb roller: With
  • Resolution [mm]: 0,01
  • Resolution [in]: .0005
  • Depth rod: Round
  • Data output: TLC

Standard:

ISO 13385-1:2019

Supplied with:

Battery (1x); Measuring report; Declaration of conformity

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart