Universal vernier caliper, self-locking, 150 mm, 0,02, mm-in

Article no.: 00530121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 00530121
    EAN / GTIN 7630041106251
    Manufacturer number 00530121
    L-Number 410265 150

    Description

    Version:

    Maximum permitted errors:
    L = length in mm
    For resolution 0,02:
    0 < L ≤ 200: ± 30 µm
    200 < L ≤ 300: ± 40 µm
    For resolution 0,05:
    0 < L ≤ 300: ± 50 µm
    Dimension A [mm]: 40
    Dimension B [mm]: 21
    Dimension C [mm]: 1,3 x 1,8
    Dimension D [mm]: 3
    Dimension E [mm]: 16

    Description:

    Universal vernier caliper, self-locking, 150 mm, 0,02, mm-in
    Self-locking vernier caliper

    Feature:

    • Material: Hardened stainless steel
    • Units: mm / in
    • Characteristics: Locking screw
    • Measuring range [mm]: 0 ÷ 150
    • Measuring range [in]: 0 ÷ 6
    • Resolution [mm]: 0,02
    • Resolution [in]: .001
    • Depth rod: Square
    • Self-locking: With

    Standard:

    ISO 13385-1:2019

    Supplied with:

    Measurement report; Declaration of conformity

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart