Universal vernier caliper, 300 mm, 0,05, mm-in

Article no.: 00530105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Universal calipers

Identification numbers & Classifications

Article number 00530105
EAN / GTIN 7630041106206
Manufacturer number 00530105

Description

Version:

Maximum permitted errors:
L = length in mm
For resolution 0,02:
0 < L ≤ 200: ± 30 µm
200 < L ≤ 300: ± 40 µm
For resolution 0,05:
0 < L ≤ 300: ± 50 µm
Dimension A [mm]: 64
Dimension B [mm]: 27,5
Dimension C [mm]: 1,8 x 1,9
Dimension D [mm]: 4
Dimension E [mm]: 20

Description:

Standard vernier caliper
Universal vernier caliper, 300 mm, 0,05, mm-in

Feature:

  • Material: Hardened stainless steel
  • Units: mm / in
  • Characteristics: Locking screw
  • Measuring range [mm]: 0 ÷ 300
  • Measuring range [in]: 0 ÷ 12
  • Resolution [mm]: 0,05
  • Resolution [in]: 1/128
  • Depth rod: Square
  • Self-locking: Without

Standard:

ISO 13385-1:2019

Supplied with:

Measurement report; Declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart