Data-Pack, universal digital caliper, 150 mm, TWIN-CAL IP67, square rod, without thumb roller + TLC-BLE Bluetooth® emitter

Article no.: 00511021
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Batteriebetrieben
Type of product Universal calipers

Identification numbers & Classifications

Article number 00511021
EAN / GTIN 7630041162547
Manufacturer number 00511021

Description

Description:

Standard: ISO 13385-1:2019
Measuring range: 0 ÷ 150
Resolution: 0,01 mm / .0005 in
Zero: fixed
Material: stainless steel
Data output: TLC
Thumb roller: without
Depth rod: square
Degree of protection: IP67
Power supply: CR2032 button battery
Autonomy: 12'000 h
Display: LCD, 11 mm
Locking screw

Max. perm. errors:
L = length in mm
0 < L ≤ 100 : ± 20 µm
100 < L ≤ 150 : ± 30 µm

Dimensions:
A: 40 mm
B: 16 mm
C: 1,3 x 1,8 mm
D: 3,2 mm
E: 15,5 mm

Included in delivery:
Caliper
Battery (1x)
TLC-BLE transmitter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart