{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.02 mm | |
Measurement technology | digital | |
Power supply | Battery-powered | |
Type of product | Measuring tool set |
Article number | 00511003 | |
EAN / GTIN | 7630041149135 | |
Manufacturer number | 00511003 | |
L-Number | L40620 1580 |