Workshop vernier caliper, with external jaws and fine adjustment, 500 mm, 0,02, mm

Article no.: 00510841
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Caliper, special type

    Identification numbers & Classifications

    Article number 00510841
    EAN / GTIN 7630041105971
    Manufacturer number 00510841
    L-Number L40620 1197

    Description

    Version:

    Maximum permitted errors:
    L = length in mm
    For 0,02 resolution:
    0 < L ≤ 250: ± 30 µm
    250 < L ≤ 400: ± 40 µm
    400 < L ≤ 500: ± 50 µm
    For resolution 0,05:
    0 < L ≤ 300: ± 50 µm
    300 < L ≤ 400: ± 60 µm
    400 < L ≤ 500: ± 70 µm
    Dimension A [mm]: 150
    Dimension B [mm]: 10
    Dimension C [mm]: 60
    Dimension D [mm]: 6
    Dimension E [mm]: 28

    Description:

    Vernier caliper for use in workshops, with knife-edge jaws for external dimensions and rounded measuring faces for internal dimensions (with fine adjustment)
    Workshop vernier caliper, with external jaws and fine adjustment, 500 mm, 0,02, mm

    Feature:

    • Material: Hardened stainless steel
    • Units: mm
    • Characteristics: With or without fine adjustment; Locking screw
    • Measuring range [mm]: 0 ÷ 500
    • Resolution [mm]: 0,02
    • Fine adjustment: With

    Standard:

    ISO 13385-1:2019

    Supplied with:

    Measurement report; Declaration of conformity

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart