Vernier caliper for groove measurement, 30 ÷ 250 mm, 0,02, mm

Article no.: 00510387
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.02 mm
Measuring range 250 mm
Measurement technology digital
Type of product Caliper, special type

Identification numbers & Classifications

Article number 00510387
EAN / GTIN 7630041105674
Manufacturer number 00510387
L-Number L41140 96

Description

Version:

Maximum permitted errors:
L = length of the jaws in mm
For resolution 0,02:
40 < L ≤ 60: ± 80 µm
60 < L ≤ 80: ± 100 µm
80 < L ≤ 100: ± 120 µm
For resolution 0,05:
0 < L ≤ 40: ± 50 µm
Dimension A [mm]: 4
Dimension B [mm]: 8,5
Dimension C [mm]: 80
Dimension a [mm]: 20
Dimension b [mm]: 4

Description:

Vernier caliper for groove measurement, 30-250 mm, 0,02, mm
Special caliper version for turned grooves

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: Locking screw
  • Measuring range [mm]: 30 ÷ 250
  • Resolution [mm]: 0,02

Standard:

Factory standard

Supplied with:

Measurement report; Declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart