Vernier depth caliper, with tip, 150 mm, 0,05, mm

Article no.: 00510224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 00510224
EAN / GTIN 7630041148060
Manufacturer number 00510224

Description

Version:

Maximum permitted errors:
L = length in mm
For resolution 0,02:
0 < L ≤ 100: ± 30 µm
100 < L ≤ 300: ± 40 µm
300 < L ≤ 500: ± 50 µm
For resolution 0,05:
0 < L ≤ 500: ± 50 µm
Dimension A [mm]: 100
Dimension B [mm]: 6,5
Dimension C [mm]: 3
Dimension D [mm]: 8
Dimension a [mm]: Ø1,5
Dimension b [mm]: 8

Description:

Vernier depth caliper, with tip, 150 mm, 0,05, mm

Feature:

  • Material: Hardened stainless steel
  • Units: mm
  • Characteristics: With or without fine adjustment; With or without steel tip; Locking screw
  • Measuring range [mm]: 0 ÷ 150
  • Resolution [mm]: 0,05
  • Steel tip: With

Standard:

ISO 13385-2:2019

Supplied with:

Measurement report; Declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart