Dial caliper, 200 mm, 0,02, 2 mm/r

Article no.: 00510045
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Dial calipers

Identification numbers & Classifications

Article number 00510045
EAN / GTIN 7630041105384
Manufacturer number 00510045
L-Number L41140 264

Description

Version:

Maximum permitted errors:
L = length in mm
0 < L ≤ 100: ± 20 µm
100 < L ≤ 300: ± 30 µm
Dimension A [mm]: 50
Dimension B [mm]: 18,6
Dimension C [mm]: 1,5 x 1,8
Dimension D [mm]: 3,6
Dimension E [mm]: 15,5

Description:

Dial caliper, 200 mm, 0,02, 2 mm/r
CCMA-M dial caliper

Feature:

  • Material: Hardened stainless steel; Gear mechanism made of hardened, ground steel
  • Dial: Ø 32 mm; Rotary
  • Units: mm
  • Characteristics: Integrated shockproof system; With locking screw
  • Measuring range [mm]: 0 ÷ 200
  • Travel / revolution [mm]: 2
  • Thumb roller: With
  • Resolution [mm]: 0,02

Standard:

ISO 13385-1:2019

Supplied with:

Measurement report; Declaration of conformity

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart