ISOMASTER analogue head, 0 ÷ 25 mm

Article no.: 00211202
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Micrometer head

Identification numbers & Classifications

Article number 00211202
EAN / GTIN 7630041162943
Manufacturer number 00211202

Description

Description:

Standard: Factory standard
Measuring range: 0 ÷ 25
Resolution: 0,01 mm
Max. perm. errors: 4 μm
Measuring force: < 10 N
Spindle: stainless steel
Measurement face: hard metal
Without spindle lock

Included in delivery:
Micrometer head
Adjustment key
Inspection report

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart