Wood screwdriver Phillips PH3 x 150 mm

Article no.: 00059
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 00059
EAN / GTIN 4010995000592
Manufacturer number 00059
L-Number L60070 2155

Description

Description:

  • Application: For all applications in woodworking and furniture industries
  • Handle: Wiha wooden handle made of sealed beech wood, handle end protected with high-quality leather cap
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated
  • Blade: From size 5.5, blade extends through handle
  • Anti-cam-out ribs, hex bolster

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart