Tool bag for working at heights empty small 150 mm

Article no.: 00 50 50 T LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 00 50 50 T LE
EAN / GTIN 4003773089032
Manufacturer number 00 50 50 T LE
L-Number L70010 2296

Description

Description:

  • Tool organiser: keeps tools and accessories protected and organised when working at heights
  • 11 steel D-rings: 8 for attaching tethered tools and 3 to attach the bag to your climbing equipment – also suitable for left-handers
  • Holds a variety of items: divided main compartment, document/tablet compartment (DIN A4/14'') including pen holders and four side pockets
  • Two external metal retaining clips for cordless power tools and 18 internal elastic loops
  • Multifunctional lid: rolls away for easy access to tools and hook-and-loop patch for individual labelling
  • Removable shoulder strap for comfortable transport (not to be used at heights)
  • Strong synthetic fibres, dirt and splash-proof due to rubberised interior
  • Plastic-reinforced base plate with five rubber feet
  • To meet regulations while working at heights, for example industrial climbing, arborists, rescue services, at sea, etc.
  • Volume of approx. 12 litres, outer dimensions HxWxD approx. 370 x 250 x 150 mm, weight when empty approx. 1400 g
  • Independently certified safety: reliably loadable up to 10 kg
  • No PPE (personal protective equipment): not suitable for personal safety!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart