Electrical Set

Article no.: 00 31 30 BK V03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 00 31 30 BK V03
EAN / GTIN 4003773087885
Manufacturer number 00 31 30 BK V03
L-Number L70010 2312

Description

Description:

  • Wide-ranging team: Stripping, gripping, cutting
  • High-quality VDE tools in a set for professionals in the electrical industry
  • With universal Insulation Stripper, versatile Diagonal Cutter and flexible Stork Beak Gripping Pliers
  • Set of three perfectly complementary pliers for all electrical installations
  • KNIPEX Insulation Stripper 11 06 160 VDE with opening spring:
  • Adaptable: For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²
  • forged from special tool steel
  • oil-hardened
  • KNIPEX Diagonal Cutter 70 06 160 VDE:
  • Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips
  • vanadium electric steel, forged, multi stage oil-hardened
  • KNIPEX Stork Beak Pliers 26 16 200 VDE:
  • Flexible: Snipe Nose Side Cutting Pliers with distortion-tolerant, elastic precision tips
  • vanadium electric steel, forged, multi stage oil-hardened

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart