Electrical Cutting Set

Article no.: 00 31 30 BK V02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 00 31 30 BK V02
    EAN / GTIN 4003773087892
    Manufacturer number 00 31 30 BK V02
    L-Number L70010 2327

    Description

    Description:

    • Complete set: Always equipped for all cutting work in the electrical trade
    • Broad-based set: Cuts multi-conductor cables, fine and solid conductors
    • With precision putting pliers KNIPEX Electronic Super Knips®, a robust Diagonal Cutter and the power-saving cable shears KNIPEX StepCut®, all VDE-tested
    • Set of three perfectly complementary cutting pliers
    • Made of high-quality materials and multi-stage oil-hardened, with VDE-tested handle sleeves
    • KNIPEX Electronic Super Knips® Precision Cutting Pliers 78 06 125 VDE:
    • Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
    • KNIPEX Diagonal Cutter 70 06 160 VDE:
    • Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips
    • vanadium electric steel, forged, multi stage oil-hardened
    • KNIPEX StepCut® Cable Shears 95 16 160 VDE:
    • Effortless: The gradations in the cutting edge cut wires one after the other
    • cutting is up to 40% easier than with standard cable shears of the same length!

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart