Tool backpack Modular X18 Plumbing

Article no.: 00 21 50 S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 00 21 50 S
    EAN / GTIN 4003773089070
    Manufacturer number 00 21 50 S
    L-Number L70010 2342

    Description

    Description:

    • Fits you and your tools: practical and comfortable due to fully hinged front and back, removable tool board and padding for your back
    • As individual as you are: Optimal flexibility due to innovative FIDLOCK® connectors and MOLLE webbing
    • Fit for any challenge: with two separate inner compartments for tools, measuring instruments, notebook or tablet
    • Durable fabric made of sustainable recycled synthetic fibers, splash-proof and easy to clean
    • Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high
    • One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories
    • FIDLOCK® connections are fastened or unfastened in no time at all
    • A total of 21 retaining loops and 37 pockets, some with zips
    • Luggage strap for fixing to telescopic handles of tool cases
    • 50 x 35 x 25 cm (H x W x D), empty weight 2.9 kg, tested load capacity up to 15 kg
    • Equipped with 12 KNIPEX tools, a total of 17 brand tools, partly VDE-tested according to DIN EN 60900
    • max. payload: 15 kg
    • Volume: 18 litres

    Feature:

    • Dimension exterior (interior) width mm: 340mm
    • Dimension exterior (interior) height mm: 210mm
    • Dimension exterior (interior) depth mm: 530mm

    Supplied with:

    1 x 00 11 01 KNIPEX TwinKey® for all standard cabinets and shut-off systems, 1 x 86 03 300 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 74 06 180 KNIPEX High Leverage Diagonal Cutter, 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 01114 Stabila Wooden folding rule type 1607, white, 2 m, 1 x 90 31 02 SB KNIPEX TubiX® Pipe cutter, 1 x 90 10 165 BK KNIPEX CutiX® Universal knife, 1 x 90 22 10 BK KNIPEX BiX® Cutter for plastic pipes and sealing sleeves, 1 x 00 21 50 LE KNIPEX Modular X18 empty,

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart