Tool backpack Modular X18 Electro

Article no.: 00 21 50 E
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 00 21 50 E
EAN / GTIN 4003773089063
Manufacturer number 00 21 50 E
L-Number L70010 2306

Description

Description:

  • Fits you and your tools: practical and comfortable due to fully hinged front and back, removable tool board and padding for your back
  • As individual as you are: Optimal flexibility due to innovative FIDLOCK® connectors and MOLLE webbing
  • Fit for any challenge: with two separate inner compartments for tools, measuring instruments, notebook or tablet
  • Durable fabric made of sustainable recycled synthetic fibers, splash-proof and easy to clean
  • Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high
  • One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories
  • FIDLOCK® connections are fastened or unfastened in no time at all
  • A total of 21 retaining loops and 37 pockets, some with zips
  • Luggage strap for fixing to telescopic handles of tool cases
  • 50 x 35 x 25 cm (H x W x D), empty weight 2.9 kg, tested load capacity up to 15 kg
  • Equipped with 16 KNIPEX tools, a total of 22 brand tools, partly VDE-tested according to DIN EN 60900
  • max. payload: 15 kg
  • Volume: 18 litres

Feature:

  • Dimension exterior (interior) width mm: 340mm
  • Dimension exterior (interior) height mm: 210mm
  • Dimension exterior (interior) depth mm: 530mm

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® for all standard cabinets and shut-off systems, 1 x 98 52 SB KNIPEX Cable Knife, 1 x 97 53 14 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 16 mm²), 1 x 98 25 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 1), 1 x 98 25 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Pozidriv® (PZ 2), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 74 06 180 KNIPEX High Leverage Diagonal Cutter, 1 x 98 25 01 SLS KNIPEX (Slim) PlusMinus screwdriver Pozidriv® (PZ/S 1), 1 x 26 26 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 18115 Stabila Pocket Electric mini spirit level (68 mm), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 01114 Stabila Wooden folding rule type 1607, white, 2 m, 1 x 78 06 125 KNIPEX Electronic Super Knips® VDE, 1 x 12 52 195 KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²), 1 x 90 22 10 BK KNIPEX BiX® Cutter for plastic pipes and sealing sleeves, 1 x 08 26 185 KNIPEX Needle-Nose Combination Pliers, 1 x 00 21 50 LE KNIPEX Modular X18 empty,

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart