Tool Case ″BIG Twin″ empty

Article no.: 00 21 42 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 42 LE
EAN / GTIN 4003773084211
Manufacturer number 00 21 42 LE
L-Number L70010 1966

Description

Description:

  • Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable
  • Can be opened from one or both sides
  • bottom and lid can be opened independently of each other
  • Label field with two stickers for individual labelling
  • Max. payload: 25 kg
  • Volume: 38 litres
  • heavy duty ABS material, black
  • circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets
  • metal hinges
  • Three-digit combination lock for secure locking of the case
  • Two metal tilt locks each for fixing the cover and the base
  • Removable document compartment and removable tool board made from dirt-repelling twin-wall PP sheets with 13 tool pockets
  • Base tray, can be fixed by press button, height 58 mm, can be subdivided by flexible inserts
  • cover plate with six large compartments
  • With a total of 95 inserting options

Feature:

  • Dimension exterior (interior) width mm: 520mm 490mm
  • Dimension exterior (interior) height mm: 435mm 370mm
  • Dimension exterior (interior) depth mm: 250mm 110mm / 100mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart