Tool Case ″Robust45 Move″ empty

Article no.: 00 21 37 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 37 LE
EAN / GTIN 4003773082590
Manufacturer number 00 21 37 LE
L-Number L70010 1979

Description

Description:

  • For the toughest conditions: Dust-tight, waterproof and temperature-resistant
  • fit-to-fly case, made from impact-resistant polypropylene
  • dustproof and watertight
  • air pressure compensation valve
  • temperature-resistant from - 30°C to +80° C
  • padlock eyelets
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
  • lockable base tray can be individually divided using aluminium separator system
  • ergonomic dual-component handle
  • With a total of 147 inserting options
  • Max. payload: 35 kg

Feature:

  • Dimension exterior (interior) width mm: 609mm 540mm
  • Dimension exterior (interior) height mm: 263mm 229mm
  • Dimension exterior (interior) depth mm: 428mm 364mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart