Tool Case ″Robust34″ Electric

Article no.: 00 21 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 36
EAN / GTIN 4003773082583
Manufacturer number 00 21 36
L-Number L70010 2122

Description

Description:

  • Equipped with 26 brand tools, partly VDE-tested according to DIN EN 60900
  • Max. payload: 25 kg
  • Volume: 34 litres
  • For the toughest conditions: Dust-tight, waterproof and temperature-resistant
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with space for 42 tool pockets and 67 tool straps
  • Base tray with aluminium separators
  • External dimensions (W x H x D): 510 x 419 x 215 mm
  • internal dimensions (W x H x D):480 x 356 x 199 mm
  • fit-to-fly case, made from impact-resistant polypropylene
  • dustproof and watertight
  • air pressure compensation valve
  • temperature-resistant from - 30°C to +80° C
  • padlock eyelets
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
  • lockable base tray can be individually divided using aluminium separator system
  • ergonomic dual-component handle
  • With a total of 93 inserting options
  • equipped with 26 brand tools
  • some VDE tested in accordance with DIN EN/IEC 60900

Feature:

  • Dimension exterior (interior) width mm: 510mm 480mm
  • Dimension exterior (interior) height mm: 215mm 199mm
  • Dimension exterior (interior) depth mm: 419mm 356mm

Supplied with:

1 x 12 40 200 KNIPEX Self-Adjusting Insulation Stripper (0,03 – 10,0 mm²), 1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 98 52 KNIPEX Cable Knife, 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 1 x 08 26 145 KNIPEX Needle-Nose Combination Pliers, 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 13 86 200 KNIPEX Pliers for Electrical Installation (Ø 15 mm / 50 mm²), 1 x 16 95 01 SB KNIPEX ErgoStrip® Universal Stripping Tool for right-handers (Ø 8,0 – 13,0 mm), 1 x 70 06 160 KNIPEX Diagonal Cutter, 1 x 003484 Wera Kraftform Compact VDE 16 Slim, 1 x 16135 Stabila Spirit Level Type 70 Electric (430 mm), 1 x L240 00055 Knipex Folding ruler Stabila series 400 (200 mm),

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart