Tool Case ″Robust23″ empty

Article no.: 00 21 35 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 35 LE
EAN / GTIN 4003773077596
Manufacturer number 00 21 35 LE
L-Number L70010 1517

Description

Description:

  • For the toughest conditions: Dust-tight, waterproof and temperature-resistant
  • fit-to-fly case, made from impact-resistant polypropylene
  • dustproof and watertight
  • air pressure compensation valve
  • temperature-resistant from - 30°C to +80° C
  • padlock eyelets
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
  • lockable base tray can be individually divided using aluminium separator system
  • ergonomic dual-component handle
  • With a total of 49 inserting options

Feature:

  • Dimension exterior (interior) width mm: 470mm 437mm
  • Dimension exterior (interior) height mm: 190mm 172mm
  • Dimension exterior (interior) depth mm: 370mm 307mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart