Tool Case ″Robust26″ Plumbing

Article no.: 00 21 33 S
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 00 21 33 S
Copy
EAN / GTIN 4003773089100
Copy
Manufacturer number 00 21 33 S
Copy
L-Number L70010 2330
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Ready when you are: for the toughest conditions – impact-resistant polypropylene, dustproof, waterproof and temperature-resistant
  • Hard work becomes smart work: maximum flexibility due to 19 tool pockets and 61 retaining loops as well as adaptable aluminium divider system
  • Convenient when you are on the move: fit-to-fly, with extendable handle and easy-running wheels for more comfort
  • fit-to-fly case, made from impact-resistant polypropylene
  • dustproof and watertight
  • air pressure compensation valve
  • temperature-resistant from - 30°C to +80° C
  • padlock eyelets
  • Document compartment
  • tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
  • lockable base tray can be individually divided using aluminium separator system
  • ergonomic dual-component handle
  • 19 tool pockets and 61 retaining loops
  • Equipped with 12 KNIPEX tools, a total of 17 brand tools, partly VDE-tested according to DIN EN 60900
  • Max. payload: 25 kg
  • Volume: 26.4 litres

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® for all standard cabinets and shut-off systems, 1 x 86 03 300 KNIPEX Pliers Wrench pliers and a wrench in a single tool, 1 x 87 01 180 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 87 01 300 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 98 24 01 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH1), 1 x 98 24 02 SL KNIPEX Screwdriver (Slim) for cross-recessed screws Phillips® (PH2), 1 x 98 20 35 SL KNIPEX Screwdriver (Slim) for slotted screws (3,5 mm), 1 x 98 20 55 SL KNIPEX Screwdriver (Slim) for slotted screws (5,5 mm), 1 x 74 06 180 KNIPEX High Leverage Diagonal Cutter, 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 01114 Stabila Wooden folding rule type 1607, white, 2 m, 1 x 90 31 02 SB KNIPEX TubiX® Pipe cutter, 1 x 90 10 165 BK KNIPEX CutiX® Universal knife, 1 x 90 22 10 BK KNIPEX BiX® Cutter for plastic pipes and sealing sleeves, 1 x 00 21 33 LE KNIPEX Tool Case ″Robust26″ empty,

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart