Tool board for L-BOXX®

Article no.: 00 21 19 LB WK
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 19 LB WK
EAN / GTIN 4003773081609
Manufacturer number 00 21 19 LB WK
L-Number L70010 1769

Description

Description:

  • Two-part tool board made of hard-wearing polyester fabric
  • Tool boards are connected to each other using hook-and-loop
  • Top tool board (lid section) with 10 pockets and 10 elastic straps
  • The upper tool board is screwed to the lid of the KNIPEX L-BOXX®
  • Lower tool board (bottom section) with 7 pockets and a strap for hanging up the tool board on the top
  • can also be used to lift or place in the KNIPEX L-BOXX®
  • Bottom of base part with 7 pockets and 7 elastic straps
  • Lower tool board can be removed from the KNIPEX L-BOXX® if necessary
  • Dimensions (W x H x D): 375 x 55 x 310 mm

Feature:

  • Dimension exterior (interior) width mm: 375mm
  • Dimension exterior (interior) height mm: 55mm
  • Dimension exterior (interior) depth mm: 310mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart