L-BOXX® empty

Article no.: 00 21 19 LB LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 19 LB LE
EAN / GTIN 4003773081975
Manufacturer number 00 21 19 LB LE
L-Number L70010 1976

Description

Description:

  • strong box made of impact- and shock-proof ABS plastic
  • Max. payload: 25 kg
  • Splash-proof
  • Several boxes can be securely joined together
  • Handle can be lowered into a hollow in the lid to save space
  • Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling

Feature:

  • Dimension exterior (interior) width mm: 442mm 375mm
  • Dimension exterior (interior) height mm: 151mm 107mm
  • Dimension exterior (interior) depth mm: 442mm 311mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart