Tool Bag ″Compact″ empty

Article no.: 00 21 11 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 00 21 11 LE
    EAN / GTIN 4003773077718
    Manufacturer number 00 21 11 LE
    L-Number L70010 1456

    Description

    Description:

    • compact tool case for the service technician
    • Suitable as an insert for: ″Basic″ 00 21 05 LE, ″BIG Basic Move″ 00 21 06 LE, ″BIG Twin Move″ 00 21 41 LE, ″BIG Twin″ 00 21 42 LE, ″BIG Twin Move RED″ 98 99 15 LE and other popular tool cases
    • with 8 tool pouches and 7 tool straps
    • slip-through back strap to attach to a trolley
    • Bag without tools
    • made from tough polyester fabric, with zip fastener

    Feature:

    • Dimension exterior (interior) width mm: 410mm
    • Dimension exterior (interior) height mm: 60mm
    • Dimension exterior (interior) depth mm: 290mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart