Tool Bag ″Stretched″

Article no.: 00 21 07 LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 00 21 07 LE
EAN / GTIN 4003773071358
Manufacturer number 00 21 07 LE
L-Number L70010 1815

Description

Description:

  • made of hard-wearing polyester fabric
  • for tools up to 450 mm in length
  • With two compartments on the back
  • with carrying handle and adjustable shoulder strap
  • closing strap made of leather
  • Bag without tools

Feature:

  • Dimension exterior (interior) width mm: 550mm 530mm
  • Dimension exterior (interior) height mm: 175mm 165mm
  • Dimension exterior (interior) depth mm: 220mm 190mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart